Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 400800
Zoro # G3226282
product price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 3/8 in
- Drive Size T10
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400800
- Zoro # G3226282
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/8 in |
Drive Size | T10 |
Head Dia. | 0.219 in |
Head Height | 0.08 in |
Thread Size | #4 |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Head Width | 0.219 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.3, SAE J933 |
Meets/Exceeds | ANSI/ASME B18.6.3 and SAE J933 |
Material Quality Standards | SAE J933 |
Type | Standard |
Finish Type | Zinc Plated |
Material Type | Steel |
Head Shape | Round |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #4, Fastener Length 3/8 in, Head Width 0.219 in, Head Height 0.08 in, Drive Size T10, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0020)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U01000.031.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71028)
- TAMPER-PRUF SCREWS Sheet Metal Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462450)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401060)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400820)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440100)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (451250)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03246)
- Tamper-Pruf Screws Self-Tapping Screws