Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
Mfr # 401320
Zoro # G2703346
product price: $6.95
/pk 50, $0.14/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size T27
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 401320
- Zoro # G2703346
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | T27 |
Head Height | 0.151 in |
Head Dia. | 0.425 in |
Thread Size | #12 |
Head Width | 0.425 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.3, SAE J933 |
Meets/Exceeds | ANSI/ASME B18.6.3 and SAE J933 |
Type | Standard |
Material Quality Standards | SAE J933 |
Finish Type | Zinc Plated |
Material Type | Steel |
Head Shape | Round |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 3/4 in, Head Width 0.425 in, Head Height 0.151 in, Drive Size T27, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK (UST235736)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 500 PK (07895)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 316 PK (54025)
- TAMPER-PRUF SCREWS #14 x 2in Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainess Steel - 50 Pk (2.14A2FS)
- TAMPER-PRUF SCREWS #12AB x 3in Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.12AB3BS)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400980)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (451250)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK (401280)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401080)
- HILLMAN Sheet Metal Screw, #10 x 1-1/2 in, Ceramic Coated Steel Hex Head Hex Drive (76611)
- Tamper-Pruf Screws Self-Tapping Screws