Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
Mfr # 401220
Zoro # G3390116
original price:
$12.59
9% off
new price: $11.39
/pk 50, $0.23/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/4 in
- Drive Size T25
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 401220
- Zoro # G3390116
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | T25 |
Head Dia. | 0.373 in |
Head Height | 0.133 in |
Head Width | 0.373 in |
Thread Size | #10 |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.3, SAE J933 |
Meets/Exceeds | ANSI/ASME B18.6.3 and SAE J933 |
Material Quality Standards | SAE J933 |
Type | Standard |
Finish Type | Zinc Plated |
Head Shape | Round |
Material Type | Steel |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size T25, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07150.050.0035)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (U04100.031.0400)
- WADDELL 3/16 In. x 36 In. Hardwood Dowel Rod (6303UB-25)
- TAMPER-PRUF SCREWS #14 x 2-1/2in Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainless Steel - Pkg of 50 (2.14A212FS)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401080)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401060)
- TAMPER-PRUF SCREWS #10 x 3in Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 50 Pk (2.10A3PS)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401000)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440100)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0075)
- Tamper-Pruf Screws Self-Tapping Screws