Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK
Mfr # 441750
Zoro # G2831841
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 441750
- Zoro # G2831841
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | T20 |
Head Dia. | 0.362 in |
Head Height | 0.109 in |
Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.4 |
Thread Size | #10-14 |
Fastener Length | 1 1/4 in |
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.362 in, Head Height 0.109 in, Drive Size T20, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Torx Plus, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, #10-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (11NSB)
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50896)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (932425)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440600)
- TAMPER-PRUF SCREWS Metal Screw, #8-16, 3/4 In L, PK50 (441400)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/16 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440000)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401020)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401000)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400780)
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (HW8X1ZT)
- Tamper-Pruf Screws Self-Tapping Screws