Shop All Sheet Metal Screws
Tamper-Pruf Screws
Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
Mfr # 401240
Zoro # G2776173
product price: $7.65
/pk 50, $0.15/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size T25
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 401240
- Zoro # G2776173
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | T25 |
Head Height | 0.133 in |
Head Dia. | 0.373 in |
Head Width | 0.373 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Thread Size | #10 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.3, SAE J933 |
Meets/Exceeds | ANSI/ASME B18.6.3 and SAE J933 |
Material Quality Standards | SAE J933 |
Type | Standard |
Finish Type | Zinc Plated |
Material Type | Steel |
Head Shape | Round |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size T25, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U55000.050.0250)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.075.0500)
- ZORO SELECT #6-32 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0018)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (441650)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461800)
- TAMPER-PRUF SCREWS #14 x 3in Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainess Steel - 50 Pk (2.14A3FS)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400780)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440350)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401020)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05107)
- Tamper-Pruf Screws Self-Tapping Screws