Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#8-32 x 3/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK
Mfr # #0125
Zoro # G2574747
original price:
$11.00
15% off
new price: $9.25
/pk 100, $0.09/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Tri-Groove Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #6
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # #0125
- Zoro # G2574747
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Drive Size | #6 |
Head Height | 0.126 in |
Head Dia. | 0.279 in |
Thread Length | 3/8 in |
Head Width | 0.279 in |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Tri-Groove |
Material | Steel |
Finish | Zinc Plated |
Item | Tamper Resistant Screw |
Includes Nut | No |
Head Style | Round |
Includes Washer | No |
Thread Type | Coarse |
Drive Type | Tamper-Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Tri-Groove, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.279 in, Head Height 0.126 in, Drive Size #6, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-625)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Steel, Grade 2, Zinc Plated Finish (56093)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151396)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122010)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91050)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81270)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121350)
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122170)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122040)
- Tamper-Pruf Screws Tamper-Resistant Screws