Shop All Machine Screws
Tamper-Pruf Screws
#8-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 480480
Zoro # G2876842
product price: $10.29
/pk 100, $0.10/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Torx Drive
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 480480
- Zoro # G2876842
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Drive Size | T20 |
Head Dia. | 0.322 in |
Head Height | 0.115 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Head Width | 0.322 in |
Fastener Length | 3/8 in |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Head Shape | Round |
Finish Type | Zinc Plated |
Material Type | Steel |
Drive Type | Torx |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size T20, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4449-316SS)
- REDHEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel, 50 PK (12367)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH25EAA)
- MIDWEST FASTENER 7/16"-14 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31884)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480900)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480940)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480360)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480320)
- TAMPER-PRUF SCREWS 1/4-20 x 3/4in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainess Steel - 100 Pk (4.14234BS)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480920)
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY28)
- Tamper-Pruf Screws Machine Screws