Shop All Machine Screws
Download CAD Files
Tamper-Pruf Screws
#8-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 400180
Zoro # G3363017
CAD Available
original price:
$14.07
15% off
new price: $11.89
/pk 50, $0.24/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T15
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400180
- Zoro # G3363017
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Drive Size | T15 |
Head Height | 0.082 in |
Head Dia. | 0.312 in |
Screw Size | #8 |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.305 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Button, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #8-32, Fastener Length 2 in, Head Width 0.305 in, Head Height 0.082 in, Drive Size T15, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (1HBP9)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400200)
- TAMPER-PRUF SCREWS #10-24 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400300)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400080)
- TAMPER-PRUF SCREWS 5/16-18 x 2in One-Way Security Machine Screw - Round Head - 18-8 Stainless Steel - Pkg of 100 (5.5162RS)
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480300)
- TAMPER-PRUF SCREWS #10-24 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400320)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (114162-100)
- Tamper-Pruf Screws Machine Screws