Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#8-32 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK
Mfr # #0140
Zoro # G2677771
product price: $7.25
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Tri-Groove Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #6
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # #0140
- Zoro # G2677771
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #6 |
Head Height | 0.126 in |
Head Dia. | 0.279 in |
Thread Length | 1 in |
Head Width | 0.279 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Tri-Groove |
Material | Steel |
Finish | Zinc Plated |
Item | Tamper Resistant Screw |
Includes Nut | No |
Head Style | Round |
Includes Washer | No |
Thread Type | Coarse |
Drive Type | Tamper-Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Tri-Groove, Thread Size #8-32, Fastener Length 1 in, Head Width 0.279 in, Head Height 0.126 in, Drive Size #6, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-278-G1000)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02997)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0250150S0-025P)
- MIDWEST FASTENER 1.00mm (Coarse), 30.00mm Brl Lg, Steel Antique Bronze, 8 PK (933645)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81190)
- TAMPER-PRUF SCREWS 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490040)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51480)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91605)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21820)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141150)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121480)
- Tamper-Pruf Screws Tamper-Resistant Screws