Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#8-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91570
Zoro # G2574941
product price: $9.59
/pk 25, $0.38/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T15
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91570
- Zoro # G2574941
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | T15 |
Head Dia. | 0.311 to 0.359 in |
Head Height | 0.112 in |
Thread Length | 1 in |
Head Width | 0.335 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Head Angle (Deg.) | 82 |
Resistance Properties | Tamper-Resistant |
Thread Type | Coarse |
Thread Fit | 2A |
Head Shape | Round |
Drive Type | Tamper-Resistant |
Description
Tamper Resistant Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Torx, Thread Size #8-32, Fastener Length 1 in, Head Width 0.335 in, Head Height 0.112 in, Drive Size T15, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122150)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0003)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (50455)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KBC)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91742)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91655)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91580)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121895)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22270)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81320)
- Tamper-Pruf Screws Tamper-Resistant Screws