Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#8-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 141460
Zoro # G3187667
product price: $16.89
/pk 100, $0.17/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #8
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 141460
- Zoro # G3187667
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #8 |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.12 in |
Thread Length | 1 in |
Minimum Head Height | 0.107 in |
Minimum Head Width | 0.287 in |
Maximum Head Height | 0.12 in |
Head Width | 0.309 in |
Maximum Head Width | 0.309 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 in |
Description
Tamper Resistant Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive One-Way, Thread Size #8-32, Fastener Length 1 in, Head Width 0.309 in, Head Height 0.12 in, Drive Size #8, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04100.031.0150)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 50 PK (M01200.100.0080)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00252)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (141514)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141530)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141435)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51490)
- TAMPER-PRUF SCREWS 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490030)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22250)
- TAMPER-PRUF SCREWS 5/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31390)
- Tamper-Pruf Screws Tamper-Resistant Screws