Shop All Machine Screws
Tamper-Pruf Screws
#8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 400645
Zoro # G2534262
product price: $7.95
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T15
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400645
- Zoro # G2534262
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/4 in |
Drive Size | T15 |
Head Dia. | 0.332 in |
Head Height | 0.1 in |
Head Width | 0.385 in |
Screw Size | #8 |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #8-32, Fastener Length 1 1/4 in, Head Width 0.385 in, Head Height 0.1 in, Drive Size T15, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01252.037.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0250)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- TAMPER-PRUF SCREWS #10-24 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400715)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400560)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480960)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400400)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37482)
- Tamper-Pruf Screws Machine Screws