Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#8-32 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121160
Zoro # G2663814
product price: $6.29
/pk 25, $0.25/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Drive Size #8
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121160
- Zoro # G2663814
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Drive Size | #8 |
Head Height | 0.096 in |
Head Dia. | 0.306 to 0.322 in |
Thread Length | 1 1/2 in |
Maximum Head Height | 0.096 in |
Minimum Head Width | 0.306 in |
Head Width | 0.322 in |
Maximum Head Width | 0.322 in |
Minimum Head Height | 0.085 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 1/2 in |
Description
Tamper Resistant Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size #8-32, Fastener Length 1 1/2 in, Head Width 0.322 in, Head Height 0.096 in, Drive Size #8, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.322 in, Minimum Head Width 0.306 in, Maximum Head Height 0.096 in, Minimum Head Height 0.085 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.040.0008)
- ZORO SELECT #2-56 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0050)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3836)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF-1000500US-100P)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121340)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121205)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121040)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141410)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81450)
- TAMPER-PRUF SCREWS #10-24 x 5/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91125)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121235)
- Tamper-Pruf Screws Tamper-Resistant Screws