Shop All Machine Screws
Tamper-Pruf Screws
#6-32 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 480340
Zoro # G3154636
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Torx Drive
- System of Measurement Inch
- Drive Size T15
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 480340
- Zoro # G3154636
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Drive Size | T15 |
Head Dia. | 0.27 in |
Head Height | 0.097 in |
Head Width | 0.27 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #6-32 |
Fastener Length | 1/2 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Head Shape | Round |
Finish Type | Zinc Plated |
Drive Type | Torx |
Material Type | Steel |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size T15, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (05531-PWR)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-10F-PK5)
- HERITAGE Detent Pin, 1/4" x 1", SS 316, Plain (DTPS6-0250-1000)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.125.0700)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480320)
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480140)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480480)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- TAMPER-PRUF SCREWS #4-40 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480100)
- TAMPER-PRUF SCREWS #4-40 x 5/16 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480120)
- NEWPORT FASTENERS 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (665418-100)
- Tamper-Pruf Screws Machine Screws