Shop All Machine Screws
Tamper-Pruf Screws
#6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 400020
Zoro # G3213761
product price: $11.45
/pk 100, $0.11/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T10
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400020
- Zoro # G3213761
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Drive Size | T10 |
Head Dia. | 0.262 in |
Head Height | 0.068 in |
Screw Size | #6 |
Head Width | 0.256 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Button, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.256 in, Head Height 0.068 in, Drive Size T10, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.016.0025)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81130)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400460)
- TAMPER-PRUF SCREWS #10-24 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400300)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400200)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- TAMPER-PRUF SCREWS 1/4-20 x 3/4in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainess Steel - 100 Pk (4.14234BS)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400560)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51513)
- Tamper-Pruf Screws Machine Screws