Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
5/16"-18 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK
Mfr # #0225
Zoro # G3407004
product price: $6.85
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Tri-Groove Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #20
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # #0225
- Zoro # G3407004
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Drive Size | #20 |
Head Dia. | 0.584 in |
Head Height | 0.263 in |
Thread Length | 3/4 in |
Head Width | 0.584 in |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Tri-Groove |
Material | Steel |
Finish | Zinc Plated |
Item | Tamper Resistant Screw |
Includes Nut | No |
Head Style | Round |
Includes Washer | No |
Thread Type | Coarse |
Drive Type | Tamper-Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Tri-Groove, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Head Width 0.584 in, Head Height 0.263 in, Drive Size #20, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.075.0550)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel (N222-166)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0197)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0207)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (#0130)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22400)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81420)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121890)
- Tamper-Pruf Screws Tamper-Resistant Screws