Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#4-40 x 1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 121682
Zoro # G2608277
original price:
$11.29
9% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Spanner Drive
- System of Measurement Inch
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121682
- Zoro # G2608277
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Drive Size | #4 |
Head Height | 0.067 in |
Head Dia. | 0.195 to 0.225 in |
Thread Length | 1/4 in |
Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Maximum Head Width | 0.225 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Spanner |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 2A |
Resistance Properties | Tamper-Resistant |
Head Shape | Round |
Drive Type | Tamper-Resistant |
Description
Tamper Resistant Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size #4-40, Fastener Length 1/4 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #4, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILTI BOX OF 15 ANCHOR 5/8IN X 4-3/4IN HAND TOOLS PARTS AND ACCESSORY, 14PK (KB-TZ 387516)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-203 PKG5)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- RECOIL Helical Insert, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27143)
- TAMPER-PRUF SCREWS #6-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121770)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122050)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121730)
- TAMPER-PRUF SCREWS 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (122304)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91480)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122100)
- TAMPER-PRUF SCREWS 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151432)
- Tamper-Pruf Screws Tamper-Resistant Screws