Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
3/8"-16 x 1-1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK
Mfr # 22420
Zoro # G2771912
original price:
$7.99
10% off
new price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Inch
- Drive Size 7/32 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 22420
- Zoro # G2771912
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Drive Size | 7/32 in |
Head Height | 0.185 to 0.199 in |
Head Dia. | 0.636 to 0.656 in |
Thread Length | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Description
Tamper Resistant Screw, Head Type Button, Material 18-8 (304) Stainless Steel, Finish Plain, Thread Size 3/8-16, Head Height 0.185 to 0.199 in, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (U51260.016.0025)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07040.050.0275)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- ZORO SELECT Drywall Screw, #8 x 49/64 in, Steel, Trim Head Phillips Drive, 100 PK (5RKV4)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22360)
- TAMPER-PRUF SCREWS #10-24 x 1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22060)
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22190)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151380)
- TAMPER-PRUF SCREWS 5/16"-18 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002160)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002040)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- Tamper-Pruf Screws Tamper-Resistant Screws