Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 31340
Zoro # G2657742
product price: $5.85
/pk 25, $0.23/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Thread Size #6
- Screw Size #6
- Fastener Length 3/4 in
- Drive Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 31340
- Zoro # G2657742
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #6 |
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | 1/8 in |
Head Dia. | 0.250 to 0.262 in |
Head Height | 0.078 in |
Maximum Head Height | 0.078 in |
Minimum Head Width | 0.25 in |
Maximum Head Width | 0.262 in |
Head Width | 0.262 in |
Minimum Head Height | 0.063 in |
Thread Length | 3/4 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 3/4 in |
Description
Tamper Resistant Screw, Head Type Button, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.078 in, Drive Size 1/8 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.063 in, Minimum Head Width 0.25 in, Maximum Head Height 0.078 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M2 x 6 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU17)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32402)
- ZORO SELECT Concrete Screw, #10 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Black Oxide, 2000 PK (1020APF188B)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81460)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91742)
- TAMPER-PRUF SCREWS 1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490300)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21520)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91340)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121820)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81350)
- Tamper-Pruf Screws Tamper-Resistant Screws