Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 151300
Zoro # G2481367
product price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Head Type Round
- Drive Size #6
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 151300
- Zoro # G2481367
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #6 |
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #6 |
Head Dia. | 0.240 to 0.260 in |
Head Height | 0.109 in |
Maximum Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Head Width | 0.26 in |
Minimum Head Height | 0.094 in |
Maximum Head Height | 0.109 in |
Thread Length | 3/4 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 3/4 in |
Description
Tamper Resistant Screw, Head Type Round, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.26 in, Head Height 0.109 in, Drive Size #6, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.094 in, Minimum Head Width 0.24 in, Maximum Head Height 0.109 in, Maximum Head Width 0.26 in, System of Measurement Inch, Drive One-Way, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAH9)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 3000 PK (0608T)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.043.0800)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05152)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151393)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151370)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151396)
- TAMPER-PRUF SCREWS #4-40 x 1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121682)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000800)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151425)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81390)
- Tamper-Pruf Screws Tamper-Resistant Screws