Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK
Mfr # 490635
Zoro # G2841063
product price: $28.15
/pk 50, $0.56/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size T20
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 490635
- Zoro # G2841063
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-16 |
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | T20 |
Head Dia. | 0.385 in |
Head Height | 0.109 in |
Head Width | 0.385 in |
Thread Length | 2 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Head Angle (Deg.) | 82 |
Maximum Head Angle | 82 Degrees |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Drive Type | Torx |
Type | Tamper Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 2 in, Head Width 0.385 in, Head Height 0.109 in, Drive Size T20, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.050.0012)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 12 PK (71046)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-F125 - 500)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51462.037.0001)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490610)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490630)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22340)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121290)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81230)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21920)
- Tamper-Pruf Screws Tamper-Resistant Screws