Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121520
Zoro # G3490383
original price:
$7.85
21% off
new price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #8
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121520
- Zoro # G3490383
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8 |
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #8 |
Head Height | 0.094 in |
Head Dia. | 0.306 to 0.322 in |
Head Width | 0.322 in |
Minimum Head Width | 0.306 in |
Maximum Head Width | 0.322 in |
Maximum Head Height | 0.094 in |
Minimum Head Height | 0.094 in |
Thread Length | 2 in |
Dimensional Standards | ASME B18.6.4 |
Description
Tamper Resistant Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.322 in, Head Height 0.094 in, Drive Size #8, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.094 in, Minimum Head Width 0.306 in, Maximum Head Height 0.094 in, Maximum Head Width 0.322 in, System of Measurement Inch, Drive Spanner, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR 30 mm Machine Screw, Zinc Plated Stainless Steel, 100 PK (MJR-LS-30-100)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898120-PG)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07262)
- ZORO SELECT Nut Insert, 1/4"-20 Thrd Sz, 0.510 in L, Aluminum, Plain, 50 PK (U64070.025.0001)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000800)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91440)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21900)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151230)
- TAMPER-PRUF SCREWS 2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490635)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22260)
- Tamper-Pruf Screws Tamper-Resistant Screws