Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK
Mfr # 81230
Zoro # G3077636
product price: $9.45
/pk 25, $0.38/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Black Oxide
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 81230
- Zoro # G3077636
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Drive Size | T27 |
Head Height | 0.132 in |
Head Dia. | 0.419 to 0.437 in |
Thread Length | 3/8 in |
Maximum Head Height | 0.132 in |
Minimum Head Height | 0.122 in |
Head Width | 0.428 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Resistance Properties | Tamper-Resistant |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Drive Type | Tamper-Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Width 0.428 in, Head Height 0.132 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Height 0.132 in, Minimum Head Height 0.122 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (4RDG6)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1-1/4in, PK50 (U39130.012.0125)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81120)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81220)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81282)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122020)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121100)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121480)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121130)
- Tamper-Pruf Screws Tamper-Resistant Screws