Shop All Machine Screws
Tamper-Pruf Screws
1/4"-20 x 3 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 400776
Zoro # G3015406
product price: $4.75
/pk 10, $0.48/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400776
- Zoro # G3015406
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Drive Size | T27 |
Head Dia. | 0.507 in |
Head Height | 0.153 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 1/4" |
Head Width | 0.507 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 3 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.062.0600)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-007)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS14)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400595)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 25 PK (400770)
- TAMPER-PRUF SCREWS #4-40 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400480)
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480140)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400640)
- TITAN FASTENERS M4 x 0.7 x 8mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC04008)
- Tamper-Pruf Screws Machine Screws