Shop All Machine Screws
Tamper-Pruf Screws
1/4"-20 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 400772
Zoro # G2834395
product price: $4.95
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400772
- Zoro # G2834395
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Drive Size | T27 |
Head Dia. | 0.507 in |
Head Height | 0.153 in |
Screw Size | 1/4" |
Head Width | 0.507 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 2 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 1 1/4, PK5 (WWG-CLPSBPS-044)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK (07323-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50894)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400775)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400650)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480360)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400420)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400540)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Titanium (0001578)
- Tamper-Pruf Screws Machine Screws