Shop All Machine Screws
Tamper-Pruf Screws
1/4"-20 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 400440
Zoro # G3070733
original price:
$11.09
9% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400440
- Zoro # G3070733
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Drive Size | T27 |
Head Dia. | 0.437 in |
Head Height | 0.127 in |
Head Width | 0.428 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 1/4" |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Description
Machine Screw, Head Type Button, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Head Width 0.428 in, Head Height 0.127 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4 PK (38247)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0250)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04360.031.0125)
- ZORO SELECT #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0076)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400000)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400220)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400200)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480720)
- TAMPER-PRUF SCREWS #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480140)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07111)
- Tamper-Pruf Screws Machine Screws