Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91240
Zoro # G2930374
original price:
$18.56
27% off
new price: $13.49
/pk 25, $0.54/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91240
- Zoro # G2930374
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Drive Size | T27 |
Head Dia. | 0.419 to 0.437 in |
Head Height | 0.132 in |
Thread Length | 1/2 in |
Maximum Head Height | 0.132 in |
Head Width | 0.428 in |
Minimum Head Height | 0.122 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Resistance Properties | Tamper-Resistant |
Drive Type | Tamper-Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Button, Material 18-8 Stainless Steel, Finish Plain, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.428 in, Head Height 0.132 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Height 0.132 in, Minimum Head Height 0.122 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 25 pc, 5PK (377625)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38100.150.0001)
- ZORO SELECT M2-0.40 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0025)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91180)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91030)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91150)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81350)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0160)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21430)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122180)
- Tamper-Pruf Screws Tamper-Resistant Screws