Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 6001640
Zoro # G3163133
original price:
$6.52
10% off
new price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Spanner Drive
- System of Measurement Inch
- Drive Size #14
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 6001640
- Zoro # G3163133
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Drive Size | #14 |
Head Height | 0.15 in |
Head Dia. | 0.573 in |
Thread Length | 1/2 in |
Head Width | 0.573 in |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Spanner |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Includes Nut | No |
Includes Washer | No |
Head Style | Round |
Thread Type | Coarse |
Drive Type | Tamper-Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Head Width 0.573 in, Head Height 0.15 in, Drive Size #14, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0150)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22240)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #6 , Stainless Steel 5000 PK (918001)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (M04114.200.0060)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002060)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000800)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000820)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121940)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31260)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91310)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121930)
- Tamper-Pruf Screws Tamper-Resistant Screws