Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121320
Zoro # G3103861
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Drive Size #14
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121320
- Zoro # G3103861
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | #14 |
Head Dia. | 0.473 to 0.492 in |
Head Height | 0.144 in |
Thread Length | 1 in |
Maximum Head Width | 0.492 in |
Maximum Head Height | 0.144 in |
Minimum Head Width | 0.473 in |
Minimum Head Height | 0.13 in |
Head Width | 0.492 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 in |
Description
Tamper Resistant Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.492 in, Head Height 0.144 in, Drive Size #14, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.492 in, Minimum Head Width 0.473 in, Maximum Head Height 0.144 in, Minimum Head Height 0.13 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc-Plated Steel, 1.5" L, 5 PK (90124A626)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0225)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91570)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22110)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141120)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121040)
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91140)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91150)
- Tamper-Pruf Screws Tamper-Resistant Screws