Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK
Mfr # #0207
Zoro # G2645431
original price:
$6.73
5% off
new price: $6.35
/pk 25, $0.25/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Tri-Groove Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #10
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # #0207
- Zoro # G2645431
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Drive Size | #10 |
Head Dia. | 0.37 in |
Head Height | 0.148 in |
Head Width | 0.37 in |
Fastener Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Tri-Groove |
Material | Steel |
Finish | Zinc Plated |
Item | Tamper Resistant Screw |
Head Style | Round |
Includes Washer | No |
Includes Nut | No |
Thread Type | Coarse |
Head Shape | Round |
Drive Type | Tamper-Resistant |
Description
Tamper Resistant Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Tri-Groove, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.37 in, Head Height 0.148 in, Drive Size #10, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- ZORO SELECT External Retaining Ring, Steel Plain Finish (U36000.387.0001)
- STANLEY 18 Ga. X 5/8 in. L Steel Brad Nails 1000 pk (SWKBN625S)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length (0018136)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0225)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0155)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0148)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22100)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31110)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81220)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21810)
- Tamper-Pruf Screws Tamper-Resistant Screws