Shop All Machine Screws
Tamper-Pruf Screws
1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 400770
Zoro # G2925894
original price:
$5.22
14% off
new price: $4.45
/pk 25, $0.18/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400770
- Zoro # G2925894
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Drive Size | T27 |
Head Dia. | 0.507 in |
Head Height | 0.153 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.507 in |
Screw Size | 1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE 3/8-16X1 Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 500 (3716SCN)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.100.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 500 PK (TEKDDT1034)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400540)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400776)
- TAMPER-PRUF SCREWS 10-32 x 1-1/4in Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.103114BS)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400060)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400260)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Spanner Machine Screw - Pan Head - 18-8 Stainless Steel - 100 Pk (1.1421PS)
- Tamper-Pruf Screws Machine Screws