Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 51440
Zoro # G2965952
original price:
$5.55
17% off
new price: $4.59
/pk 25, $0.18/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 1/2 in
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 51440
- Zoro # G2965952
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10 |
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | 5/32 in |
Head Dia. | 0.359 to 0.411 in |
Head Height | 0.127 in |
Head Width | 0.385 in |
Thread Length | 1/2 in |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Head Angle (Deg.) | 82 |
Maximum Head Angle | 82 Degrees |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Type | Tamper Resistant |
Drive Type | Pin-In Hex |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1/2 in, Head Width 0.385 in, Head Height 0.127 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KCS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51050.037.0050)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151394)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91180)
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121460)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0207)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21530)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91070)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31110)
- Tamper-Pruf Screws Tamper-Resistant Screws