Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK
Mfr # 31070
Zoro # G2865974
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Thread Size #8
- Screw Size #8
- Fastener Length 1/2 in
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # 31070
- Zoro # G2865974
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8 |
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | 5/32 in |
Head Height | 0.087 in |
Head Dia. | 0.298 to 0.312 in |
Head Width | 0.305 in |
Minimum Head Height | 0.077 in |
Maximum Head Height | 0.087 in |
Thread Length | 1/2 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Type | Tamper Resistant |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Drive Type | Pin-In Hex |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Button, Finish Black Oxide, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.305 in, Head Height 0.087 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.077 in, Maximum Head Height 0.087 in, System of Measurement Inch, Drive Hex, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Socket Shoulder Screw Set, 2.15 In (T832610)
- ZORO SELECT Hex Weld Nut, M14-2.00, Steel, 22 mm Wd, 24.297 mm Lg, 11 mm Ht, 100 PK (M14020.140.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK (DSH-18ST PA)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81340)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151230)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91500)
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151120)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31500)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51350)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91910)
- Tamper-Pruf Screws Tamper-Resistant Screws