Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK
Mfr # 81340
Zoro # G3159116
product price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Thread Size #8
- Screw Size #8
- Fastener Length 1/2 in
- Drive Size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 81340
- Zoro # G3159116
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8 |
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | T15 |
Head Height | 0.087 in |
Head Dia. | 0.298 to 0.312 in |
Maximum Head Height | 0.087 in |
Minimum Head Height | 0.077 in |
Head Width | 0.305 in |
Thread Length | 1/2 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Type | Tamper Resistant |
Drive Type | Torx |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Button, Finish Black Oxide, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.305 in, Head Height 0.087 in, Drive Size T15, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.077 in, Maximum Head Height 0.087 in, System of Measurement Inch, Drive Torx, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-600500-100P)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.7200)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151420)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22290)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121570)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122070)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21630)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81060)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141432)
- Tamper-Pruf Screws Tamper-Resistant Screws