Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121380
Zoro # G3167857
original price:
$6.09
9% off
new price: $5.49
/pk 25, $0.22/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #6
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121380
- Zoro # G3167857
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #6 |
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #6 |
Head Dia. | 0.256 to 0.270 in |
Head Height | 0.078 in |
Maximum Head Width | 0.27 in |
Maximum Head Height | 0.078 in |
Head Width | 0.27 in |
Minimum Head Width | 0.256 in |
Minimum Head Height | 0.078 in |
Thread Length | 1/2 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1/2 in |
Description
Tamper Resistant Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1/2 in, Head Width 0.27 in, Head Height 0.078 in, Drive Size #6, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.078 in, Minimum Head Width 0.256 in, Maximum Head Height 0.078 in, Maximum Head Width 0.27 in, System of Measurement Inch, Drive Spanner, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS Security Anchor Long Lag Shield, 3/8" Dia, 2-3/8" L, 100 PK (38238FS)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04160.062.0400)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (50722)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME129)
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121540)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121400)
- TAMPER-PRUF SCREWS 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122100)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122040)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0197)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81080)
- Tamper-Pruf Screws Tamper-Resistant Screws