Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-32 x 5/8 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 141513
Zoro # G2534016
product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #10
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 141513
- Zoro # G2534016
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Drive Size | #10 |
Head Height | 0.137 in |
Head Dia. | 0.334 to 0.359 in |
Thread Length | 5/8 in |
Minimum Head Height | 0.123 in |
Maximum Head Height | 0.137 in |
Maximum Head Width | 0.359 in |
Head Width | 0.359 in |
Minimum Head Width | 0.334 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 5/8 in |
Description
Tamper Resistant Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive One-Way, Thread Size #10-32, Fastener Length 5/8 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.359 in, Minimum Head Width 0.334 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-135)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.025.0075)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (50955)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- TAMPER-PRUF SCREWS #10-32 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141516)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141503)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141530)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81220)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91830)
- TAMPER-PRUF SCREWS 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (122304)
- Tamper-Pruf Screws Tamper-Resistant Screws