Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121930
Zoro # G2880884
product price: $5.79
/pk 25, $0.23/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Spanner Drive
- System of Measurement Inch
- Drive Size #10
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121930
- Zoro # G2880884
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | #10 |
Head Height | 0.116 in |
Head Dia. | 0.340 to 0.385 in |
Thread Length | 1/2 in |
Minimum Head Width | 0.34 in |
Maximum Head Width | 0.385 in |
Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Spanner |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Head Angle (Deg.) | 82 |
Resistance Properties | Tamper-Resistant |
Thread Type | Fine |
Thread Fit | 2A |
Drive Type | Tamper-Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04104.043.0300)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5326)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121840)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122020)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122050)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91150)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21410)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81130)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001640)
- Tamper-Pruf Screws Tamper-Resistant Screws