Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK
Mfr # 141220
Zoro # G2725563
product price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #10
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 141220
- Zoro # G2725563
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Drive Size | #10 |
Head Dia. | 0.334 to 0.359 in |
Head Height | 0.137 in |
Thread Length | 1 1/2 in |
Maximum Head Width | 0.359 in |
Minimum Head Width | 0.334 in |
Minimum Head Height | 0.123 in |
Maximum Head Height | 0.137 in |
Head Width | 0.359 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 1/2 in |
Description
Tamper Resistant Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive One-Way, Thread Size #10-32, Fastener Length 1 1/2 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.359 in, Minimum Head Width 0.334 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2717)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63652)
- METABO HPT Sheathing Nail, 3-1/2 in L, Bright Finish (10120HPT)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/4 in W, 1-1/4 in H (WWG311250125012)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21840)
- TAMPER-PRUF SCREWS #10-32 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121255)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31270)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121280)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21630)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121150)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21470)
- Tamper-Pruf Screws Tamper-Resistant Screws