Shop All Machine Screws
Tamper-Pruf Screws
#10-24 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 400300
Zoro # G2874164
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400300
- Zoro # G2874164
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Drive Size | T25 |
Head Height | 0.096 in |
Head Dia. | 0.361 in |
Head Width | 0.354 in |
Screw Size | #10 |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Button, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #10-24, Fastener Length 2 in, Head Width 0.354 in, Head Height 0.096 in, Drive Size T25, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 x 1-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-366)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.025.0250)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 1500 PK (500305-BR)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400060)
- TAMPER-PRUF SCREWS #8-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400180)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400220)
- TAMPER-PRUF SCREWS 10-24 x 1-1/2in Security Spanner Machine Screw - Oval Head - 18-8 Stainless Steel - Pkg of 100 (1.102112OS)
- TAMPER-PRUF SCREWS 8-32 x 2in Tamper-Proof Security Spanner Machine Screw - Oval Head - Brass - Plain - Pkg of 100 (1.8322OB)
- TAMPER-PRUF SCREWS 12-24 x 1-1/2in Security Machine Screw - Pan Phillips Head - 18-8 Stainless Steel - Pkg of 100 (2.122112PS)
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- Tamper-Pruf Screws Machine Screws