Shop All Machine Screws
Tamper-Pruf Screws
#10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 400200
Zoro # G3250326
original price:
$17.49
12% off
new price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400200
- Zoro # G3250326
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | T25 |
Head Dia. | 0.361 in |
Head Height | 0.096 in |
Head Width | 0.354 in |
Screw Size | #10 |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Description
Machine Screw, Head Type Button, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.354 in, Head Height 0.096 in, Drive Size T25, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00895)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 20 PK (62588)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 40mm L, PK25 (M07840.080.0040)
- TAMPER-PRUF SCREWS #10-24 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400300)
- TAMPER-PRUF SCREWS #10-24 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400320)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400000)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480720)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400380)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400650)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- Tamper-Pruf Screws Machine Screws