Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK
Mfr # 21330
Zoro # G2632874
original price:
$11.63
9% off
new price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Inch
- Drive Size 5/32 in
- Material Case Hardened Steel
- Finish Black Oxide
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 21330
- Zoro # G2632874
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | 5/32 in |
Head Height | 0.091 to 0.101 in |
Head Dia. | 0.347 to 0.361 in |
Thread Length | 1/2" |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Hex |
Material | Case Hardened Steel |
Finish | Black Oxide |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Description
Tamper Resistant Screw, Head Type Button, Material Case Hardened Steel, Finish Black Oxide, Thread Size 10-24, Head Height 0.091 to 0.101 in, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U08210.037.0100)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF075)
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1644)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP10BL)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21140)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21510)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21170)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151430)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22260)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91130)
- TAMPER-PRUF SCREWS 3/8"-16 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002640)
- Tamper-Pruf Screws Tamper-Resistant Screws