Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-24 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK
Mfr # 81140
Zoro # G3008162
original price:
$8.74
11% off
new price: $7.75
/pk 25, $0.31/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Black Oxide
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 81140
- Zoro # G3008162
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Drive Size | T25 |
Head Dia. | 0.347 to 0.361 in |
Head Height | 0.101 in |
Thread Length | 1 in |
Maximum Head Width | 0.361 in |
Head Width | 0.361 in |
Minimum Head Width | 0.347 in |
Minimum Head Height | 0.091 in |
Maximum Head Height | 0.101 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 in |
Description
Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive Torx, Thread Size #10-24, Fastener Length 1 in, Head Width 0.361 in, Head Height 0.101 in, Drive Size T25, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.361 in, Minimum Head Width 0.347 in, Maximum Head Height 0.101 in, Minimum Head Height 0.091 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0075)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 614 PK (L158STT5)
- AMPG Coupling Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 2 in Lg, 7/16 in Hex Wd (NUT65151618RL)
- MKT FASTENING Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112400)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81030)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81230)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81100)
- TAMPER-PRUF SCREWS 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141450)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141200)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91510)
- Tamper-Pruf Screws Tamper-Resistant Screws