Shop All Socket Head Cap Screws
Tamper-Pruf Screws
10-24 x 1-1/4in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - 100 Pack
Mfr # 5X.102114PS
Zoro # G008435191
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 5X.102114PS
- Zoro # G008435191
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
10-24 x 1-1/4in partition size sex bolt set - one way - truss head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. One way sex bolts are only available as 10-24 truss heads in 18-8 stainless steel only. Complete set consists of a male and female part, and are sized according to the total partition size. Posts fit 1/4in diameter holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK (68468)
- ZORO SELECT 2-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.250.0001)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 360 PK (L4ST1)
- ZORO SELECT #6-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0062)
- TAMPER-PRUF SCREWS 10-24 x 1in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - Pkg of 100 (5X.1021PS)
- TAMPER-PRUF SCREWS 10-24 x 3/4in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - Pkg of 100 (5X.10234PS)
- TAMPER-PRUF SCREWS 10-24 x 1-1/2in Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 50 Pk (6.102112BS)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 1in Black Ox Coat Steel 25PK (9178087)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72268)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 18 mm Long, 25PK (91290A422)
- BSC PREFERRED Sealing Socket Head Screw 316 Stainless Steel with Buna-N O-Ring 4-40 Thread 5/16 Long (90608A302)
- Tamper-Pruf Screws Socket Head Cap Screws