Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-24 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121215
Zoro # G2745242
original price:
$7.05
5% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Drive Size #10
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121215
- Zoro # G2745242
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Drive Size | #10 |
Head Height | 0.11 in |
Head Dia. | 0.357 to 0.373 in |
Thread Length | 1 1/2 in |
Maximum Head Width | 0.373 in |
Minimum Head Height | 0.099 in |
Head Width | 0.373 in |
Maximum Head Height | 0.11 in |
Minimum Head Width | 0.357 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 1/2 in |
Description
Tamper Resistant Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size #10-24, Fastener Length 1 1/2 in, Head Width 0.373 in, Head Height 0.11 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.373 in, Minimum Head Width 0.357 in, Maximum Head Height 0.11 in, Minimum Head Height 0.099 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.080.0025)
- ZORO SELECT #4-40 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0075)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61174)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.665 in L, Rubber, 10 PK (347088/388)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91480)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21840)
- TAMPER-PRUF SCREWS #10-32 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141516)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91645)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91730)
- TAMPER-PRUF SCREWS #6-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141430)
- Tamper-Pruf Screws Tamper-Resistant Screws