Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91320
Zoro # G2987336
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Thread Size #6
- Screw Size #6
- Fastener Length 1 in
- Drive Size T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91320
- Zoro # G2987336
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #6 |
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | T10 |
Head Height | 0.073 in |
Head Dia. | 0.250 to 0.262 in |
Minimum Head Height | 0.063 in |
Maximum Head Height | 0.073 in |
Head Width | 0.512 in |
Thread Length | 1 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Drive Type | Torx |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Type | Tamper Resistant |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Button, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1 in, Head Width 0.512 in, Head Height 0.073 in, Drive Size T10, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.063 in, Maximum Head Height 0.073 in, System of Measurement Inch, Drive Torx, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 10mm L, PK100 (M07840.060.0010)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34125.018.6668)
- TEKS ROOFING SCREW #9X1-1/2in. 100PK (21424)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 25 PK (UST235928)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81160)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001800)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (141310)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81270)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0225)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0207)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91150)
- Tamper-Pruf Screws Tamper-Resistant Screws