Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 31410
Zoro # G2940165
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Thread Size #8
- Screw Size #8
- Fastener Length 1 in
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 31410
- Zoro # G2940165
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8 |
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | 5/32 in |
Head Height | 0.094 in |
Head Dia. | 0.298 to 0.312 in |
Minimum Head Height | 0.078 in |
Maximum Head Height | 0.094 in |
Head Width | 0.313 in |
Maximum Head Width | 0.313 in |
Minimum Head Width | 0.298 in |
Thread Length | 1 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1 in |
Description
Tamper Resistant Screw, Head Type Button, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.094 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.078 in, Minimum Head Width 0.298 in, Maximum Head Height 0.094 in, Maximum Head Width 0.313 in, System of Measurement Inch, Drive Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.012.0037)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 1/2 in, Steel, Grade 2, Plain Finish, 10 PK (32354)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21350)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002040)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121480)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51490)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121235)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31070)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22240)
- Tamper-Pruf Screws Tamper-Resistant Screws