Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121580
Zoro # G3458734
product price: $11.69
/pk 25, $0.47/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #10
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121580
- Zoro # G3458734
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10 |
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #10 |
Head Dia. | 0.357 to 0.373 in |
Head Height | 0.125 in |
Maximum Head Width | 0.373 in |
Head Width | 0.373 in |
Minimum Head Width | 0.357 in |
Maximum Head Height | 0.125 in |
Minimum Head Height | 0.109 in |
Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1 1/4 in |
Description
Tamper Resistant Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.373 in, Head Height 0.125 in, Drive Size #10, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.109 in, Minimum Head Width 0.357 in, Maximum Head Height 0.125 in, Maximum Head Width 0.373 in, System of Measurement Inch, Drive Spanner, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.3600)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931261)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0125)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12960.101.0002)
- TAMPER-PRUF SCREWS 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121570)
- TAMPER-PRUF SCREWS 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121450)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122180)
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91615)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21630)
- TAMPER-PRUF SCREWS #8-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21930)
- Tamper-Pruf Screws Tamper-Resistant Screws