Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 151396
Zoro # G2817132
original price:
$5.59
5% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Head Type Round
- Drive Size #12
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # 151396
- Zoro # G2817132
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #12 |
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | #12 |
Head Dia. | 0.382 to 0.408 in |
Head Height | 0.156 in |
Minimum Head Height | 0.141 in |
Maximum Head Height | 0.156 in |
Maximum Head Width | 0.408 in |
Minimum Head Width | 0.382 in |
Head Width | 0.408 in |
Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1 1/4 in |
Description
Tamper Resistant Screw, Head Type Round, Finish Plain, Material 18-8 Stainless Steel, Screw Size #12, Fastener Length 1 1/4 in, Head Width 0.408 in, Head Height 0.156 in, Drive Size #12, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.141 in, Minimum Head Width 0.382 in, Maximum Head Height 0.156 in, Maximum Head Width 0.408 in, System of Measurement Inch, Drive One-Way, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 316 Stainless Steel, 4 in L (FB3HEXB7894)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151070)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0075)
- TAMPER-PRUF SCREWS 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151398)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (151290)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151345)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91370)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91610)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31040)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91300)
- Tamper-Pruf Screws Tamper-Resistant Screws