Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 51490
Zoro # G3198842
original price:
$11.09
9% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # 51490
- Zoro # G3198842
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10 |
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 5/32 in |
Head Dia. | 0.359 to 0.411 in |
Head Height | 0.127 in |
Head Width | 0.385 in |
Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Head Angle (Deg.) | 82 |
Maximum Head Angle | 82 Degrees |
Drive Type | Pin-In Hex |
Type | Tamper Resistant |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.385 in, Head Height 0.127 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.075.0450)
- ALLSTAR 0.25 in. Countersunk Bolts with 1 in. Washer - Black, 10PK (ALL18633)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91890)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91625)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22360)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121400)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31540)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0180)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91460)
- Tamper-Pruf Screws Tamper-Resistant Screws