Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK
Mfr # 81430
Zoro # G2903074
original price:
$8.59
5% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Thread Size #10
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamper-Pruf Screws
- MFR # 81430
- Zoro # G2903074
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10 |
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | T25 |
Head Dia. | 0.347 to 0.361 in |
Head Height | 0.103 in |
Minimum Head Height | 0.091 in |
Maximum Head Height | 0.103 in |
Head Width | 0.354 in |
Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.6.4 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Type | Tamper Resistant |
Drive Type | Torx |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Head Shape | Round |
Description
Tamper Resistant Screw, Head Type Button, Finish Black Oxide, Material Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.354 in, Head Height 0.103 in, Drive Size T25, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height 0.091 in, Maximum Head Height 0.103 in, System of Measurement Inch, Drive Torx, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain, 10 PK (400-475)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07400.080.0040)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.062.0500)
- TAMPER-PRUF SCREWS #10-16 x 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490340)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22290)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51340)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31430)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (151250)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21920)
- Tamper-Pruf Screws Tamper-Resistant Screws